Beli differential pressure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan)Deskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. Features 4-1/2” dial for differential low-pressure applications.atribut:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Item: Differential Pressure Gauge
- Basic Gauge Wetted Parts: PTFE / Buna-N
- Body Material: Glass Filled Nylon
- Diaphragm Material: Buna-N
- Differential Gauge Connection Size (inch): 1/8
- Differential Gauge Connection Type: FNPT
- Differential Pressure Range Units: in wc
- Gauge Connection Location: Back and Side
- Gauge Operating Temperature Range (°F): 0 to 140
- Piston Material: PTFE
- Rated Total Pressure (psi): 35
- Seal Material: Buna-N
- ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer/ Alat Ukur Tekanan)Deskripsi:Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.atribut:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Item: Differential Pressure Gauge
- Gauge Nominal Dial Size (inch): 3 1/2
- Basic Gauge Case Material: Metal
- Body Material: Aluminium
- Dial Material: Stainless Steel
- Diaphragm Material: Buna-N
- Differential Gauge Connection Size (inch): 1/8
- Differential Gauge Connection Type: FNPT
- Differential Pressure Range Units: psi
- Gauge Accuracy: +/-2.00%
- Gauge Connection Location: Inline
- Gauge Operating Temperature Range (°F): 0 to 170
- Piston Material: PTFE
- Rated Total Pressure (psi): 6000
- Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:- Easy-to-read wide-angle scale- A small lightweight type that can be placed in any spaceatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +50degrees(No icing)
- GMT Magnehelic Differential Pressure GaugeDeskripsi:Magnehelic berfungsi untuk mengukur perbedaan tekanan pada kipas/blower/exhaust dalam sebuah ruangan.
- ASHCROFT Pengukur Tekanan Ganda (Manometer Vakum dan Tekanan)Deskripsi:Process Pressure Gauges with Seals- 4-1/2" dial Accuracy: ±0.5% full scale Solid-front safety housing Seal for corrosive materials compatible with stainless steel or Hastelloy® 1/2" FNPT lower connectionEasily adjustable, self-locking micrometer pointer. For applications that require protection from chemicals and solids that can damage the gauge.
- Dwyer Air Pressure Digital (Manometer/ Alat Ukur Tekanan)Deskripsi:These 2-in-1 portable, handheld digital manometers and airflow meters perform static and differential pressure measurements as well as airflow and air velocity measurements and calculations. Kits include a carrying case, pitot tube, static pressure tips, fittings, and tubing.atribut:
- UNSPSC: 41103311
- Application: Air; Compatible Gases
- Batteries Included: Yes
- Batteries Required: Yes
- Battery Type (V): 9
- Brand: DWYER
- For use with: Air; Compatible Gases
- Housing Material: Aluminium
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 0
- NIST Traceable Certificate: No
- Number of Pressures Measured: Dual; Single
- Dwyer Magnehelic Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.atribut:
- Brand: DWYER
- Hazardous Location Rating: Not Rated
- Housing Material: Die Cast Aluminium
- Includes Calibration Certificate: No
- Mounting Orientation: Upright Only
- Mounting Type: Flush-Mount
- Nominal Dial Size (inch): 4
- Process Connection Gender: Female
- Process Connection Type: NPT
- UNSPSC: 41112403
- Senseca Differential Pressure GaugeDeskripsi:High-resolution, high-precision measurement specifications and excellent responsiveness Backlit 3-level display with button-operated upside-down display Interchangeable universal pressure connection port with HOLD/Min/Max/Average display and auto power-off function Functional case design, waterproof housing, and long battery lifeatribut:
- Accuracy Typical: ±0.1% FS (at 25°C)
- Correction Function: Zero point, slope
- Current Consumption (mA): Approximately 1 (At Low Measurement Interval)
- Display: 3-row LCD display, battery level indicator, backlight function / upside-down display by pushing a button
- Material (Housing): Impact-Resistant ABS, Polyester (Front Panel)
- Measurement Period High Speed (times/s): 25
- Measurement Period Low Speed (times/s): 2.5
- Power Supply: 2 x AA Alkaline Batteries (Included)
- Pressure Connection: 2 Tube Connection Ports (Can Be Replaced With Universal Port G1/8)
- Protection Class: IP67 (Excluding Pressure Port)
- MIDWEST INSTRUMENT Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:These dial gauges measure the pressure difference between two points in medium- and high-operating pressure systems. Gauges with diaphragm actuators permit no bypass of fluid and can be used on air, gas, and liquids in applications such as water treatment and anhydrous ammonia. Gauges with piston-style actuators, which can permit fluid migration, are used in demanding applications such as hydraulics, pumps, and heat exchangers.
- Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- ASHCROFT 1/4inch FNPT and MNPT Differential Pressure GaugeDeskripsi:Differential Pressure Gauges for Air or Noncorrosive LiquidAshcroft®- Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N sealsMeasure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.atribut:
- Differential Pressure Gauge Type: Differential Pressure Gauge
- Item: Differential Pressure Gauge
- Basic Gauge Wetted Parts: PTFE / Buna-N / Viton or EPDM
- Body Material: Aluminium
- Dial Material: Stainless Steel
- Diaphragm Material: Buna-N
- Differential Gauge Connection Size (inch): 1/8
- Differential Gauge Connection Type: FNPT and MNPT
- Differential Pressure Range Units: in wc
- Gauge Accuracy: +/-2.00%
- Gauge Connection Location: Inline
- Gauge Operating Temperature Range (°F): 0 to 170
- Piston Material: PTFE
- Rated Total Pressure (psi): 1500
- Seal Material: Buna-N, Viton or EPDM
- MIDWEST INSTRUMENT Tricolor Differential Pressure IndicatorDeskripsi:These differential pressure indicators measure the difference in pressure between two points in a system. Also known as filter indicators, they have a tricolor dial range that indicates if the filter needs treatment or replacement.atribut:
- UNSPSC: 41112403
- Accuracy: ±5.00%
- Accuracy Details (psid): ±5% (0-3.5 to 0-43)
- Accuracy Grade: ASME B40.1 Grade D
- Adjustable Set Points: No
- Ambient Operating Temperature Range (°C): -40 to 93
- Application: Filtration Monitoring; Line Loss; Valves
- Brand: MIDWEST INSTRUMENT
- Case Construction: Corrosion Resistant
- Case Material: Glass Filled Nylon
- Case Shape: Rectangle
- Dial Color: Green-Yellow-Red
- Hazardous Location Rating: Not Rated
- Housing Material: Glass-Filled Nylon
- IP/NEMA Rating: Not Rated
- Includes Calibration Certificate: No
- Includes Mounting Hardware: No
- Lens Material: Plastic
- Maximum Working Static Pressure (psig): 300
- Nominal Dial Size (inch): 3-1/4
- Operating Temperature Range Ambient (°F): -40 to 200
- Panel Mountable: No
- Pointer Characteristics: Magnetic Piston and Follower Pointer
- Pressure Gauge Type: Differential Filter Indicator
- Process Connection Gender: Female
- Process Connection Location: End
- Process Connection Size (inch): 1/4 in
- Process Connection Type: NPT
- Process Temperature Range (°F): -40 to 200
- Rated Total Pressure (psi): 300
- Removable Bezel: No
- Seal Material: Buna-N
- Sensor Material: Buna-N
- Sensor Type: Diaphragm
- Series: 555A
- Standards: Certified Quality System CSA B51-09 SAI GLOBAL; CSA Listed; UL Listed
- Wetted Parts Material: Stainless Steel/Ceramic/Glass-Filled Nylon
- WGTC Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:These gauges are designed for use with lower total static system pressure. They measure and indicate differential pressure of air and compatible gases or liquids. The gauges are commonly used for reading pressure in isolation and hospital environments and temporary units.atribut:
- Operating Temperature (°F): 212
- Process Connection (inch): 1/4
- Pressure Range (psi): 0 to 100
- Accuracy (%): 0.01
- Brand: WGTC
- Case Material: 304 Stainless Steel
- Compatible Process Media: Liquids and Gases Compatible with Brass
- Lens Material: Glass
- Manufacturer Part Number: EA14C
- Maximum Working Static Pressure (psig): 30
- Nominal Dial Size (inch): 4-1/2
- Pressure Gauge Type: Differential Pressure Gauge
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Type: NPT
- Sensor Material: Bronze
- Sensor Type: Bourdon Tube
- Series: EA14
- UNSPSC: 31160000
- monotaro Digital Differential Pressure GaugeDeskripsi:Differential pressure measurement of 2 air pressures is possible. A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function. With auto power off function to prevent battery drain due to forgetting (cancellation possible). Convenient backlight function when working in the dark. For differential pressure measurement.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Measurement Range (hPa): 0 to 100
- Sampling: 2 times / s
- Dimensions (Width W x Height H x Depth D) (mm): 50.9 x 132.9 x 24.7
- Accessories: Instruction manual, strap, protective cover
- Batteries: Two AAA (1.5 V) batteries
- Battery Life (continuous use): About 50 (when using alkaline dry batteries)
- Measurement Pricision (hPa): ± 0.03 (0 to 0.30), ± 0.05 (0.31 to 1.00), ± (1.5% rdg + 0.1) (other than on the left)
- Operating Temperature and Humidity Range (°С): 0 to +50, 70% RH or less (with no condensation)
- Resolution Capability (hPa): 0.01
- Storage Temperature/Humidity Range (°С): -20 to +60, 80% RH or less (with no condensation)
- Dwyer Pressure Gauges Digital Differential (Manometer/ Alat Ukur Tekanan)atribut:
- UNSPSC: 41112403
- Dwyer Magnehelic Pascal Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Agency Approval: Meets the technical requirements of EU Directive 2011/65/EU (RoHS II)
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Mounting Orientatio: Diaphragm in Vertical Position. Consult Factory for Other Position Orientations.
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- YAMAMOTO DENKI Manostar GaugeDeskripsi:Manostar gauge, synonymous with differential pressure gauges, has been thoroughly improved since its release, has excellent performance, and is widely used for air conditioning management and indoor pressure monitoring.
Daftar Harga differential pressure gauge Terbaru October 2026
| ASHCROFT Differential Pressure Gauge 1/8 FNPT (Manometer/ Alat Ukur Tekanan) | Rp3.499.900 |
| ASHCROFT Differential Pressure Gauge 1/4inch FNPT (Manometer/ Alat Ukur Tekanan) | Rp4.399.900 |
| Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan) | Rp2.399.900 |
| GMT Magnehelic Differential Pressure Gauge | Rp1.999.900 |
| ASHCROFT Pengukur Tekanan Ganda (Manometer Vakum dan Tekanan) | Rp389.900 |
| Dwyer Air Pressure Digital (Manometer/ Alat Ukur Tekanan) | Rp9.399.900 |
| Dwyer Magnehelic Differential Pressure Gage | Rp2.399.900 |
| Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan) | Rp2.299.900 |
| Senseca Differential Pressure Gauge | Rp12.999.900 |
| MIDWEST INSTRUMENT Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan) | Rp7.599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/h0P105926612-1.jpg)
/49P105926153-1.jpg)
/7gP105262268-9.jpg)

/lzP105926791-1.jpg)
/jyP109666718-1.jpg)

/2jP109666091-1.jpg)

/38P109666116-1.jpg)
/hrP109666639-1.jpg)


/3qP109666134-1.jpg)

/gmP109404598-1.jpg)

/P102636903-1.jpg)
/i9P111553657-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)